- 2 Sided Style
- Gray Color
features
- Assembles easily using hardware provided
| Color | Gray |
| Style | 2 Sided |
| Gauge | Various |
| Finish | Gloss Powder Paint |
| Weight | 0.0 LB |
| EAN or UPC | 714334664950 |
| Color | Gray |
| Style | 2 Sided |
| Gauge | Various |
| Finish | Gloss Powder Paint |
| Weight | 0.0 LB |
| EAN or UPC | 714334664950 |