- Pegboard Cabinet
- 78 in Height
- 24 in Depth
- 48 in Width
| Height | 78 in |
| Material | 12 Gauge Steel |
| Cabinet Type | Shelves |
| Lock Type | Pad-Lockable |
| No. of Shelves | 4 |
| Gauge | 12 ga |
| Shelf Capacity | 1200 lbs |
| Shelf Depth | 20 7/8 in |
| Type | Pegboard |
| Depth | 24 in |
| Finish | Textured |
| Shelf Width | 45 15/16 in |
| Handle Material | Cast Iron |
| Shelving Type | Adjustable |
| Door Style | Recessed |
| Color | Gray |
| Weight | 0.0 KG |


