- Gray Color
- 12 in Depth
features
- 12” Deep tall part bins with slope shelf design, 84 bin openings
- Slope shelves
- Modular with most 12” deep bins and drawer cabinets
- mounting holes are located in both the top and bottom
- Ships fully assembled
- Ships fully assembled
| Application | Store It |
| Gauge | Various |
| Depth | 12 in |
| Material | Steel |
| Color | Gray |
| Finish | Gloss Powder Paint |
| Weight | 112.0 LB |
| EAN or UPC | 714334060691 |

