- 17" TRAYS W/DURHAM EMBOSS, 1 PER CTN, #95
features
- High Impact Plastic Dividers (sold separately in bags of 12)
- Dividers are adjustable on 1” centers
- Custom designed tabs hold dividers securely in place
- Color
- gray
| Finish | Gloss Powder Paint |
| Color | Gray |
| Material | Steel |
| Gauge | 24 ga |
| Weight | 614.2 LB |

