- #5 LOOP CLAMP,STOCK
features
- Holds 5 sizes of clamp diameters
- Sign panel lists clamp diameters and hose I.D.s
- Space is provided on sign panel for label or company logo
- Clamps not included
- Ships fully assembled
| Finish | Gloss Powder Paint |
| Color | Black |
| Type | Hose Clamp Rack |
| Material | Steel |
| Weight | 409.25 LB |
| EAN or UPC | 714334076234 |

