- Louvered Panel Type
- A-Frame Style
- Gray Color
features
- Overall height is 57”
- Deck is 9-1/8” above the floor
- Heavy duty handle makes transport easy
- A Frame Truck, 9" of deck space
- 16 gauge louvered panels are welded to both sides
- Ships fully assembled
| Construction | Welded 1 1/2 in Angle Iron Frame With 12 Gauge Steel Deck With Reinforced Channels Underneath |
| Color | Gray |
| Caster Material | Phenolic |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Casters | 4 |
| Finish | Textured Powder Paint |
| Type | Louvered Panel |
| Gauge | 12 ga |
| Style | A-Frame |
| Caster Size | 6 in x 2 in |
| Weight | 234.0 LB |
| EAN or UPC | 714334024082 |

