- Adjustable Type
- Gray Color
features
- Super Strong, solid and will not loosen at key stress points
- Allows for the storage and transportation of various sizes of panels & at products
- 6 sockets
- Ships fully assembled
| Caster Material | Phenolic |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Size | 6 in x 2 in |
| Gauge | 14 ga |
| Construction | All Mig Welded, Heavy Duty 14 Gauge Steel |
| Color | Gray |
| Type | Adjustable |
| Finish | Textured Powder Paint |
| No. of Casters | 4 |
| Weight | 183.0 LB |
| EAN or UPC | 714334060134 |

