- Adjustable Type
- Gray Color
features
- Create multiple opening sizes by adjusting dividers
- Allows for the storage and transportation of various sizes of panels & at products
- 2 sockets
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Casters | 4 |
| Color | Gray |
| Caster Size | 6 in x 2 in |
| Construction | Welded 14 Gauge Steel |
| Type | Adjustable |
| Caster Material | Polyurethane |
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Weight | 0.0 LB |

