- Adjustable Type
- Gray Color
features
- Create multiple opening sizes by adjusting dividers
- Allows for the storage and transportation of various sizes of panels & at products
- 2 handles
- Ships fully assembled
| Color | Gray |
| Construction | Welded 14 Gauge Steel |
| Finish | Textured Powder Paint |
| Caster Material | Polyurethane |
| Type | Adjustable |
| Gauge | 14 ga |
| Caster Size | 5 in x 1 1/4 in |
| No. of Casters | 4 |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |

