- Double Sided, 2 Trays Type
- Adjust-A-Tray Style
- Gray Color
features
- (2) Hook-on Tray options
- open front or closed front with 3” lip
- Hanger bars and spindles are available as options. Spindles hold up to 3 lbs.
- Trays hook easily into place
- Ships fully assembled
| Style | Adjust-A-Tray |
| Color | Gray |
| No. of Casters | 4 |
| Caster Size | 6 in x 2 in |
| Construction | Welded 1 1/2 in Angle Iron Frames, 11 Gauge Formed Channel Uprights Are slotted On 3 1/2 in Centers |
| Finish | Textured Powder Paint |
| Type | Double Sided, 2 Trays |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Material | Phenolic |
| Gauge | 12 ga |
| Weight | 0.0 LB |

