- 36 U,HIPS,PP HDL/HGRS
features
- Seal pin holes in body and cover
- Easy to grip polypropylene combination handle/hanger is attached
- Weather resistant
- will not rust or corrode
- Includes one removable partition
- Cover has 2 positive nylon catches
| Material | Plastic |
| Type | Polystyrene |
| Color | White |
| Weight | 1.8 LB |
| EAN or UPC | 714334042482 |

