- Extra Heavy Duty Type
- Bar Cradle Style
- Gray Color
features
- Wheels and casters are arranged in a diamond pattern with 1/2" tilt
- Ships fully assembled
| Overall Capacity | 10000 lbs |
| Finish | Textured Powder Paint |
| Caster Material | Phenolic |
| Deck Height | 15 1/2 in |
| Color | Gray |
| Width | 30 1/4 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Gauge | 7 ga |
| Length | 60 in |
| Height | 28 1/2 in |
| Type | Extra Heavy Duty |
| Caster Size | 8 in x 2 in |
| Material | Steel |
| Construction | Specially Designed Structural Channel Cradles Provide Increased Capacity |
| No. of Casters | 4 |
| Style | Bar Cradle |
| Weight | 212.0 LB |
| EAN or UPC | 714334060622 |

