- Heavy Duty Type
- Bar Cradle Style
- Gray Color
features
- Ships fully assembled
| Gauge | 7 ga |
| No. of Casters | 4 |
| Finish | Textured Powder Paint |
| Color | Gray |
| Caster Size | 6 in x 2 in |
| Style | Bar Cradle |
| Construction | Specially Designed Structural Channel Cradles Provide Increased Capacity |
| Caster Material | Phenolic |
| Type | Heavy Duty |
| Caster Type | 4 Swivel |
| Weight | 0.0 LB |

