- Gray Color
features
- Deck height is 11-1/8” above floor
- Store or transport
- bars, pipes, conduit or more
- Ships fully assembled
| Caster Type | 4 Swivel, W/Side Brake |
| Gauge | 14 ga |
| Color | Gray |
| Construction | Heavy Duty, All Welded, 14 Gauge Steel |
| Finish | Textured Powder Paint |
| Cradles | 12 |
| Caster Size | 8 in x 2 in |
| No. of Casters | 4 |
| Caster Material | Phenolic |
| Weight | 0.0 LB |

