- 84 in Height
- 48 in Width
- 10000 lbs Load Capacity
applications
- Manufacturing
- Government
- Automotive
- Contractor
- Utilities
- Residential
- Military
- Industrial
- Electrical
- Construction
- Equipment
- Dealer
features
- Alll-welded construction with 10,000 lbs. capacity
- Elevated rack design accommodate forklift loading
- Has holes in its structure to be fixed to the floor or wall
- Includes (2) 1-1/16” & (2) 1-5/16” outside diameter axles, Axle brackets not required
- Durable, gray, textured powder coat finish
| Height | 84 in |
| Length | 36 in |
| Assembled | Yes |
| Finish | Textured Powder Paint |
| Gauge | 11 ga |
| Color | Gray |
| Door Style | 4" Deep Box, Louvered Panel |
| Material | Steel |
| Width | 48 in |
| Load Capacity | 10000 lbs |
| Weight | 200.0 LB |
| EAN or UPC | 714334079150 |

