- Bin Type
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Hook-On-Bins® by Durham are included and installed easily with no tools required
- Main cabinet is 2”D
- box style 4” Deep doors make full cabinet depth 24"
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Ships fully assembled
| Weight | 546.0 LB |
| EAN or UPC | 714334018999 |

