- Bin Type
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Hook-On-Bins® by Durham are included
- Hook-On-Bins® installed easily with no tools required
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Ships fully assembled
| No. of Bins | 176 |
| No. of Hook-On Bin | 176 |
| No. of Doors | 2 |
| Type | Bin |
| No. of Shelves | 4 |
| Height | 72 in |
| Door Type | Deep Doors |
| Finish | Textured Powder Paint |
| Material | 14 Gauge Steel |
| Application | Store It |
| Gauge | 14 ga |
| Duty | Heavy |
| Depth | 4 in |
| Color | Gray |
| Weight | 546.0 LB |
| EAN or UPC | 714334010054 |
-
Prop 65


