- Bin, Drawer and Shelf Type
- Single Shelf
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- (12) 18 x 4 Door Shelves
- Hook-On-Bins® by Durham are included
- Main cabinet is 2”D
- box style 4” Deep doors make full cabinet depth 24"
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Ships fully assembled
| Weight | 612.0 LB |
| EAN or UPC | 714334019934 |

