- 78 in Height
- 2 Shelves
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 3-point locking system with keyed handle, 4 keys included
- Heavy duty hinges prevent doors from sagging or warping
- Adjustable shelves rest on louvered panels and adjust on 4” centers
- Hook-On-Bins® by Durham are included
- Durable, gray, textured, powder coat finish
| Width | 24.563 in |
| Length | 48 in |
| Shelf Type | Adjustable |
| Shelf Dimensions | 47 3/4 in x 16 3/8 in |
| Gauge | 14 ga |
| Assembled | Yes |
| Material | Steel |
| Height | 78 in |
| Lock Mechanism | Keyed Handle |
| Finish | Textured Powder Paint |
| Bin Dimensions | (64) 4 in x 7 in x 3 in, (20) 8 in x 15 in x 7 in |
| Color | Black |
| Door Shelf Dimensions | 18 in x 4 in |
| Bin Color | Yellow |
| No. of Shelves | 2 |
| Shelf Capacity | 750 lbs |
| Weight | 549.521 LB |
| EAN or UPC | 714334085052 |

