- DDC 36X24X76, MOBILE, KH, 3PH, SB, 95
features
- 3-point locking system, 4 keys included
- Full height welded piano hinges for increased strength
- Doors open at full 180° for full access to product
- Cabinets ship fully assembled
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| Duty | Heavy Duty |
| Material | Steel |
| Color | Gray |
| Weight | 381.249 LB |

