- DDC 48X24X76, MOBILE, 126B #17, 3S, KH, 3PH, SB, 95
features
- 3-point locking system, 4 keys included
- Full height welded piano hinges for increased strength
- Doors open at full 180° for full access to product
- Hook-On-Bins® by Durham are included
- Cabinets ship fully assembled
| Bin Color | Red |
| Material | Steel |
| No. of Bins | 126 |
| Width | 48 in |
| Finish | Textured Powder Paint |
| Duty | Heavy Duty |
| Depth | 24 in |
| Height | 76 in |
| No. of Shelves | 3 |
| Color | Gray |
| Gauge | 14 ga |
| Weight | 555.509 LB |

