- Drywall Type
- Gray Color
features
- Full wrap around bumper
- Ships fully assembled
| Finish | Textured Powder Paint |
| No. of Casters | 4 |
| Caster Material | Polyurethane |
| Caster Type | 4 Swivel |
| Gauge | 14 ga |
| Color | Gray |
| Caster Size | 8 in x 2 in |
| Type | Drywall |
| Construction | Heavy Duty, All Welded, 14 Gauge Steel |
| Weight | 0.0 LB |

