- 1 Shelf
- 54 1/5 in Shelf Length
- 23 in Shelf Width
- Gray Color
- Steel Material
features
- Angle iron stiffener under work surface & 2” x 2”x ¼” angle iron legs. Provides 4, lb. capacity
- 7 gauge steel corner gussets for added strength
- Includes a 12 gauge steel lower shelf with 5 lbs. capacity
- Electrical strip, riser, louver panel and 1 bins. Provisions for optional drawer Model # 177-DRAWER-95
- Foot pads with pre-punched holes allow lagging to the floor
- Ships fully assembled
| Weight | 235.0 LB |
| EAN or UPC | 714334057721 |

