- Easy Access Type
- 18 in Length
- 32 in Width
- Gray Color
- 2 Shelves
features
- Sturdy, tubular push handle aids in mobility
- Top shelf is 36” above the floor, providing an ideal height for a work surface
- Shelf clearance is 25” giving you ample room for storage
- Handle adds 6” to length
- Ships fully assembled
| Width | 32 in |
| Caster Size | 5 in x 1 1/4 in |
| Gauge | 14 ga |
| Type | Easy Access |
| No. of Shelves | 2 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Casters | 4 |
| Finish | Textured Powder Paint |
| Construction | Heavy Duty, All Welded, 14 Gauge Steel |
| Caster Material | Polyurethane |
| Length | 18 in |
| Color | Gray |
| Weight | 0.0 LB |

