- Steel Material
- Yellow Color
features
- Accepts (12) 5 lb. cylinders
- Cylinder cradles securely hold propane tanks in place
- Heavy duty butt hinges prevent door sagging and has a padlock hasp to secure contents ( padlock not furnished)
- Magnet keeps door safely shut when not locked
- In full compliance with OSHA standards when used properly.
- Ships fully assembled
| Finish | Gloss Powder Paint |
| Material | Steel |
| Door Type | Manual |
| Height | 71-3/4 in |
| Cylinder Type | 20 lb. and 33 1/2 lb. LPG Cylinders |
| Overall Dimensions | 60 in x 30 in 71 3/4 in |
| Cylinder Capacity | 16 |
| Family Name | Yellow Gas Cylinder Cabinet |
| Gauge | 14 ga |
| Application | Keep It Safe |
| Width | 60 in |
| Depth | 30 in |
| Color | Yellow |
| Weight | 334.0 LB |
| EAN or UPC | 714334059794 |

