- Horizontal & Vertical Storage
- Holds 17 Cylinders
- 3 Shelves
- Steel Material
- Yellow Color
features
- Accepts (12) 5 lb. cylinders
- Cylinder cradles securely hold propane tanks in place
- Heavy duty butt hinges prevent door sagging and has a padlock hasp to secure contents ( padlock not furnished)
- Magnet keeps door safely shut when not locked
- In full compliance with OSHA standards when used properly.
- Ships fully assembled
| Color | Yellow |
| No. of Shelves | 4 |
| Locking Type | Pad Lock Hasp |
| Capacities | (9) 20 or 33 lb Cylinders |
| No. of Doors | 2 |
| Height | 71-3/4 in |
| Width | 59-3/4 in |
| Material | Steel |
| Door Type | Hinged |
| Gauge | 14 ga |
| Finish | Gloss Powder Paint |
| Closure Type | Magnetic Catches |
| Depth | 30 in |
| Application | Keep It Safe |
| Overall Dimensions | 59-3/4 in x 30 in x 71-3/4 in |
| Cylinder Capacity | 9 vertical, 8 horizontal |
| Weight | 308.0 LB |
| EAN or UPC | 714334059824 |

