- Vertical Storage
- Holds 18 Cylinders
- Steel Material
- Yellow Color
features
- Accepts (12) 5 lb. cylinders
- Cylinder cradles securely hold propane tanks in place
- Heavy duty butt hinges prevent door sagging and has a padlock hasp to secure contents ( padlock not furnished)
- Magnet keeps door safely shut when not locked
- In full compliance with OSHA standards when used properly.
- Ships fully assembled
| Color | Yellow |
| Height | 71-3/4 in |
| No. of Shelves | 1 |
| No. of Doors | 2 |
| Finish | Gloss Powder Paint |
| Locking Type | Pad Lock Hasp |
| Capacities | (18) 20 or 33 lb Cylinders |
| Closure Type | Magnetic Catches |
| Gauge | 14 ga |
| Material | Steel |
| Depth | 30 in |
| Door Type | Hinged |
| Width | 60 in |
| Cylinder Type | Standard up to 59-3/4 Tall |
| Cylinder Capacity | 18 |
| Application | Keep It Safe |
| Weight | 256.0 LB |
| EAN or UPC | 714334059831 |

