- Vertical Storage
- Holds 9 Cylinders
- Steel Material
- Yellow Color
features
- Accepts (12) 5 lb. cylinders
- Cylinder cradles securely hold propane tanks in place
- Heavy duty butt hinges prevent door sagging and has a padlock hasp to secure contents ( padlock not furnished)
- In full compliance with OSHA standards when used properly.
- Ships fully assembled
- Magnet keeps door safely shut when not locked
| Width | 30 in |
| Cylinder Type | Standard up to 59-3/4 Tall |
| Depth | 30 in |
| Height | 71-3/4 in |
| Material | Steel |
| Locking Type | Pad Lock Hasp |
| Closure Type | Magnetic Catches |
| Door Type | Hinged |
| No. of Doors | 1 |
| Color | Yellow |
| Capacities | (9) 20 or 33 lb Cylinders |
| Finish | Gloss Powder Paint |
| No. of Shelves | 1 |
| Gauge | 14 ga |
| Application | Keep It Safe |
| Cylinder Capacity | 9 |
| Overall Dimensions | 30 in x 30 in 71-3/4 in |
| Weight | 156.0 LB |
| EAN or UPC | 714334016766 |

