- Shelf Type
- 2 Shelves
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Punched diamond pattern in doors allows content visibility and ventilation
- Double doors open at 18º
- Adjustable shelves rest on louver uprights and adjust on 4” centers (no tools required)
- Ships fully assembled
| Height | 42 in |
| Gauge | 14 |
| Shelf Height | 21 3/8 in |
| Door Type | Flush, Ventilated |
| Width | 36 in |
| Handle Material | Chrome |
| Shelf Capacity | 1000 lbs |
| Depth | 24 in |
| Color | Gray |
| Family Name | Gray 2 Shelves Storage Cabinet - Shelves Only |
| Shelving Type | Adjustable |
| Shelf Width | 35 3/4 in |
| Type | Shelves Only |
| Lock Type | Keyed |
| Finish | Powder Coated, Textured |
| No. of Shelves | 2 |
| Weight | 234.0 LB |
| EAN or UPC | 714334011891 |

