Skip to content Skip to navigation menu
Heavy Duty Cabinet

EMDC-482472-42B-5295

Heavy Duty Cabinet
Item #112528678
  • Bin Type
  • Gray Color
Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bin Type
  • Gray Color

features

  • Full height welded piano hinges for increased strength and rigidity of doors
  • Punched diamond pattern in doors allows content visibility and ventilation
  • Double doors open at 18º
  • Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
  • (2) 28-13/16 x 14-11/16 x 2 (1) 28-13/16 x 14-11/16 x 4 (1) 28-13/16 x 14-11/16 x 5
  • Ships fully assembled
Weight 406.0 LB
EAN or UPC 714334020916
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison