- Gray Color
- Steel Material
- 2400 lbs Capacity
features
- Removable 1-1/4” diameter pipe handle
- Platform is 11-1/8” above the floor
- Handle extends 38” above floor
- Easy to assemble, no tools required
- Ships fully assembled
| Weight | 0.0 LB |
| Weight | 0.0 LB |