- Gray Color
- Steel Material
- 1400 lbs Capacity
features
- Removable 1-1/4” diameter pipe handle
- Platform is 8–1/8" above the floor
- Removable handle
- Easy to assemble, no tools required
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel |
| Length | 60 in |
| Material | Steel |
| Load Capacity [Max] | 1400 lbs |
| Caster Size | 5 x 1 1/4 in |
| Shelving Type | Solid |
| Application | Move It |
| Gauge | 12 ga |
| Shelf Lip Style | Flush |
| Side Brake | Yes |
| Height | 7 3/4 in |
| Caster Material | Polyurethane |
| Finish | Textured Powder Paint |
| Color | Gray |
| Capacity | 1400 lbs |
| Weight | 0.0 LB |
-
Prop 65


