- 2 Sided Type
- Gray Color
- Steel Material
- 3600 lbs Capacity
features
- Removable 1-1/4” diameter pipe handles
- Platform is 11–3/8" above the floor
- Removable handle
- Easy to assemble, no tools required
- Ships fully assembled
| Weight | 0.0 LB |
| EAN or UPC | 714334034036 |

