- Multi Shelf Type
- Gray Color
- Steel Material
- 3 Shelves
- 1200 lbs Capacity
features
- Removable 1-1/4” diameter pipe handle
- Distance between shelves 12–13/16 "
- Removable handle
- Easy to assemble, no tools required
- 24 x 24, 48 Bottom Shelf
- Ships fully assembled
| Weight | 0.0 LB |

