- Removable Handle Type
- Gray Color
- Steel Material
- 2000 lbs Capacity
features
- Removable 1-1/4” diameter pipe handle
- Platform is 7-3/4” above the floor
- Removable handle
- Ships fully assembled
| Weight | 0.0 LB |
| EAN or UPC | 714334034401 |
| Weight | 0.0 LB |
| EAN or UPC | 714334034401 |