- Deck with Lips Up Type
- Gray Color
- Steel Material
- 3600 lbs Capacity
features
- Removable 1-1/4” diameter pipe handle
- Platform is 9-1/8” above the floor
- Removable handle
- Ships fully assembled
| Color | Gray |
| Deck Length | 48 in |
| Shelf Lip Style | Lipped |
| Deck Width | 24 in |
| Overall Capacity | 3600 lbs |
| Height | 24 3/8 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Size | 6 x 2 in |
| Length | 51 5/8 in |
| Deck Height | 10 5/8 in |
| Finish | Powder Coated, Textured |
| Width | 37 3/4 in |
| Gauge | 12 |
| Shelving Type | Solid |
| Caster Material | Polyurethane |
| Weight | 0.0 LB |

