- PLTFRM TRK, PERFORATED, 24X48, 8" PNEUMATIC, 83T
features
- 1,000 Lbs. capacity
- Tubular handle allows easy mobility
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
- Perforated shelves with 1-1/2” lips up
| Material | Steel |
| Load Capacity | 1000 lb |
| Color | Green |
| Gauge | 12 ga |
| Finish | Textured Powder Paint |
| Weight | 108.088 LB |

