Skip to content Skip to navigation menu
Steel 14 ga Platform Truck

EPTT183695

Steel 14 ga Platform Truck
Item #114524569
  • Flat Bar Deck Type
  • Gray Color
  • Steel Material
  • 1400 lbs Capacity
Steel 14 ga Platform Truck
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flat Bar Deck Type
  • Gray Color
  • Steel Material
  • 1400 lbs Capacity

features

  • The handle will add approximately 6-3/8” to the length
  • Removable handle
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison