- Flat Bar
- Double Deck Type
- Gray Color
- Steel Material
- 2 Shelves
features
- Clearance of 17-3/8” between shelves
- The handle will add approximately 6-3/8” to the length
- Removable handle
- Ships fully assembled
| Weight | 0.0 LB |
| Weight | 0.0 LB |