- Stock Type
- 2 Sided Style
- 30 in Length
- 48 in Width
- Gray Color
features
- 4 heavy duty shelves are adjustable on 6” centers
- Shelves are sloped to the rear to retain cargo during transport
- Overall height is 57”
- above deck height is 48"
- Casters are located in diamond pattern, allowing unit to make sharp turns
- Ships fully assembled
| Construction | All Welded 14 Gauge Steel Platform |
| Style | 2 Sided |
| Finish | Textured Powder Paint |
| No. of Shelves | 3 |
| No. of Casters | 4 |
| Caster Size | 6 in x 2 in |
| Type | Stock |
| Length | 30 in |
| Width | 48 in |
| Gauge | 14 ga |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 230.0 LB |
| EAN or UPC | 714334063005 |

