- Cabinet Shelf
- 35 3/4 x 21 3/8 in
- Gray
features
- Ships fully assembled
| Color | Gray |
| Pounds Per Shelf | 900 lb |
| Thickness | 1.125 in |
| Depth | 21.375 in |
| Material | 14 Gauge Steel |
| Type | Shelf |
| Weight | 21.0 LB |
| EAN or UPC | 714334054997 |
| Color | Gray |
| Pounds Per Shelf | 900 lb |
| Thickness | 1.125 in |
| Depth | 21.375 in |
| Material | 14 Gauge Steel |
| Type | Shelf |
| Weight | 21.0 LB |
| EAN or UPC | 714334054997 |
