- Cabinet Shelf
- 47 3/4 x 16 3/8 in
- Gray
features
- Ships fully assembled
| Type | Shelf |
| Material | 14 Gauge Steel |
| Color | Gray |
| Thickness | 1.125 in |
| Pounds Per Shelf | 700 lb |
| Depth | 16.375 in |
| Weight | 24.0 LB |
| EAN or UPC | 714334055000 |
| Type | Shelf |
| Material | 14 Gauge Steel |
| Color | Gray |
| Thickness | 1.125 in |
| Pounds Per Shelf | 700 lb |
| Depth | 16.375 in |
| Weight | 24.0 LB |
| EAN or UPC | 714334055000 |
