- FSC, GAL SH, 7 5/8" X 39 3/4", .055"
features
- Adjustable shelf
- Overall dimensions (in): 39-3/4 x 7-5/8 x 1-7/16
- Shelf dimensions (in): 39-3/4 x 7-5/8
- Optional shelf for use with 1030MPI-50
- Galvanized Steel
| Material | Steel |
| Color | Galvanized |
| Gauge | 16 ga |
| Weight | 201.212 LB |

