- FSC, GAL SH, 20 5/8" X 33 5/16", .055" NOM
| Material | Steel |
| Load Capacity | 88 lb |
| Gauge | 16 ga |
| Color | Galvanized |
| Weight | 12.0 LB |
| EAN or UPC | 714334076395 |
| Material | Steel |
| Load Capacity | 88 lb |
| Gauge | 16 ga |
| Color | Galvanized |
| Weight | 12.0 LB |
| EAN or UPC | 714334076395 |