- FS, TRAY, 14" X 19.625", YELLOW
| Finish | Matte |
| Gauge | 0.08 ga |
| Color | Yellow |
| Material | Polyethylene |
| Weight | 1.655 LB |
| EAN or UPC | 714334080644 |
| Finish | Matte |
| Gauge | 0.08 ga |
| Color | Yellow |
| Material | Polyethylene |
| Weight | 1.655 LB |
| EAN or UPC | 714334080644 |