- FS, TRAY, 14" X 39.375", YELLOW
| Gauge | 0.08 ga |
| Finish | Matte |
| Material | Polyethylene |
| Color | Yellow |
| Weight | 2.405 LB |
| EAN or UPC | 714334080651 |
| Gauge | 0.08 ga |
| Finish | Matte |
| Material | Polyethylene |
| Color | Yellow |
| Weight | 2.405 LB |
| EAN or UPC | 714334080651 |