- FS, TRAY, 17" X 31.625", YELLOW
| Finish | Matte |
| Gauge | 0.08 ga |
| Material | Polyethylene |
| Color | Yellow |
| Weight | 3.255 LB |
| EAN or UPC | 714334080668 |
| Finish | Matte |
| Gauge | 0.08 ga |
| Material | Polyethylene |
| Color | Yellow |
| Weight | 3.255 LB |
| EAN or UPC | 714334080668 |