- FS, TRAY, 29" X 30.375", YELLOW
| Color | Yellow |
| Material | Polyethylene |
| Gauge | 0.08 ga |
| Finish | Matte |
| Weight | 6.05 LB |
| EAN or UPC | 714334080682 |
| Color | Yellow |
| Material | Polyethylene |
| Gauge | 0.08 ga |
| Finish | Matte |
| Weight | 6.05 LB |
| EAN or UPC | 714334080682 |