- 21 1/4 in Length
- 42 1/4 in Width
- Green Color
- 2 Shelves
features
- Perforated shelves with 1-1/2” lips up
- Ships fully assembled
| Finish | Textured Powder Paint |
| Construction | All Welded 12 Gauge Steel Platform |
| Shelf Type | Perforated |
| Caster Type | Pneumatic |
| Gauge | 12 ga |
| No. of Shelves | 2 |
| Color | Green |
| Length | 21 1/4 in |
| Width | 42 1/4 in |
| Weight | 0.0 LB |

