- 30" X 48" X 30" GAS CYLINDER RACK, 8 CYL, BLACK
features
- Secures to the floor with included concrete anchors
- Includes chains to secure and align the gas cylinders
- Built to meet and exceed quality and safety standards of OSHA, OSHPD, UFC, NFPA and CGA
- Black, textured, powder coat finish, good for outdoor or indoor use. Resistant to chemicals and rust
- Ships fully assembled, ready for immediate use
| Color | Black |
| Height | 30 in |
| Depth | 48 in |
| Material | Hot Rolled Steel Tube |
| Width | 30 in |
| Weight | 337.513 LB |

